Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W11330971 Whirlpool Refrigerator Electronic Control Board

  • Mfr # W11330971

  • Zoro # G512992869


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Height
3.1102in
Length
10.1968in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11330971
Zoro #
G512992869
UPC #
-
Country of Origin
United States

Dimensions

Height
3.1102in
Length
10.1968in

Description

This Refrigerator Dispenser Control Board and Panel manages the functions of the appliance's ice maker, including water and ice dispensing. This control board is the entire assembly and includes the touchpad with control buttons for the unit. The part is designed to be used with compatible black KitchenAid brand refrigerators. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the water supply to your refrigerator before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Dispenser Control Board and Panel. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.