W11368721 Whirlpool Refrigerator French Door Gasket

  • Mfr # W11368721

  • Zoro # G612993438


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Length
22.244in
Height
2.4409in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11368721
Zoro #
G612993438
UPC #
-
Country of Origin
United States

Dimensions

Length
22.244in
Height
2.4409in

Description

This Refrigerator Door Gasket is located on the inner door panel of the appliance's fresh food compartment and creates a seal around the door. This gasket is black and designed to be used specifically with compatible brand black appliances. If the refrigerator door doesn't close properly or you can feel cold air escaping the appliance, replacing the rubber gasket may alleviate these issues. Note that door seal gaskets may also compress over time, causing the refrigerator to work harder to maintain a constant, cool temperature. To remove any creases or wrinkles from the new gasket, set it in the sun or place it in hot water for a few minutes. This part measures approx. 23 L x 19-1/4 W x 2 D. Installing this part will require basic hand tools, removal of the refrigerator's door and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Door Gasket. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.