Zoro Homepage

W11394363 Whirlpool Grate Kit

  • Mfr # W11394363

  • Zoro # G512994436


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Length
26.7716in
Height
17.3622in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11394363
Zoro #
G512994436
UPC #
-
Country of Origin
United States

Dimensions

Length
26.7716in
Height
17.3622in

Description

The Range Burner Grate Kit, Set of 2 is a replacement part for your range that provides a stable surface for cookware on the surface burner. Wait until the surface is cool to the touch before installing this part. This kit is a set of 2 metal grates each measuring 23L x 16-3/4W x 3-1/2H. Installing this part will require no disassembly of the appliance or repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Burner Grate Kit, Set of 2. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.