Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W11414944 Whirlpool Drain Hose

  • Mfr # W11414944

  • Zoro # G112991064


product price: $13.35
/ea

Key Features

Height
2.9921in
Length
11.6141in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11414944
Zoro #
G112991064
UPC #
-
Country of Origin
United States

Dimensions

Height
2.9921in
Length
11.6141in

Description

This Dishwasher Drain Hose is used to connect your sink drain to your dishwasher. When replacing, make sure to use towels to catch any water that might leak out of the line. Also be sure that the sink end of the hose is the correct size - you can cut the sink end to fit if necessary before attaching. Hose measure approximately 17L x 16W x 2D. This accessory can be used across several brands; check to see if your model number is compatible. Replacing this accessory will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn the water supply off to the dishwasher. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a universal accessory item compatible with several brands. Package contains 1 Dishwasher Drain Hose. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.