Zoro Homepage

W11447673 Whirlpool Range Tip Anchor

  • Mfr # W11447673

  • Zoro # G212991629


product price: $19.49
/ea

Key Features

Height
3.3464in
Length
5.6692in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11447673
Zoro #
G212991629
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3464in
Length
5.6692in

Description

The Range Anti-Tip Bracket Kit is designed to safely secure select ranges to the floor. The anti-tip bracket provides extra protection when excess force is applied to an open oven door. This kit includes 1 bracket and 4 mounting screws. Please check your appliance's use and care manual to ensure this is correct for use with your appliance. Installing this accessory will require basic hand tools, some disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item. Also make sure to turn off the gas valve before the repair as well.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Range Anti-Tip Kit. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.