W11513244 Whirlpool Basket
- Mfr # W11513244
- Zoro # G612993285
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Height
27.9921in
Length
24.8425in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W11513244
- Zoro #
- G612993285
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 27.9921in
- Length
- 24.8425in
Description
This is a genuine OEM part that works for some models of Whirlpool, Jenn-Air, Kenmore, KitchenAid, Maytag, Amana, Magic Chef, Admiral, Norge, and Roper models. NOTE: When ordering parts from the website, please verify your part number is correct for your model before ordering. Parts may look the same but the size and shape can have small variations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.