Shop WHIRLPOOL
See all product information
Create Account
Water Supply Kit, Gray
- Mfr # 8212547RP
- Zoro # G2531490
product price:Â
$
10.99
/ea
Key Features
Color
Gray
For Use With
Refrigerator
Fits Brand
Whirlpool
Includes
5 ft. PEX Tubing and Fittings
Product Type
Water Supply Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8212547RP
- Zoro #
- G2531490
- UPC #
- 883049024844
- Country of Origin
- United States
Details
- Color
- Gray
- For Use With
- Refrigerator
- Fits Brand
- Whirlpool
- Item
- Water Supply Kit
- Includes
- 5 ft. PEX Tubing and Fittings
- Product Type
- Water Supply Kit
- Compatible Product Type
- Refrigerator
- Wire Color
- Gray
Description
Water Supply Kit, For Use With Refrigerator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.