Zoro Homepage

WP1-81801-001 Whirlpool Refrigerator Bimetallic Defrost

  • Mfr # WP1-81801-001

  • Zoro # G012993687


product price: $47.85
/ea

Key Features

Height
1.1023in
Length
4.2913in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP1-81801-001
Zoro #
G012993687
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1023in
Length
4.2913in

Description

This Refrigerator Defrost Thermostat is a safety device that clips onto the evaporator inside the freezer. The Defrost Thermostat turns off the defrost heater in case it gets too warm in the freezer section. To access the part, you'll have to remove all shelving, bins, rails, and mounting clips from the inside of your freezer so you can access the back panel. Remove the back panel by removing the screws. Remove the light bulb cover and then lift out the back panel. Replacing the element will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part. Recommended Item: Temperature Control Thermostat item WP4-83053-001: This thermostat sends power to the refrigerant system to keep the unit consistently cooled.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Defrost Thermostat. Tools Needed: Multi screwdriver, wire splicing tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.