Zoro Homepage

WP12013211Q Whirlpool Refrigerator Evaporator

  • Mfr # WP12013211Q

  • Zoro # G512993569


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Height
10in
Length
11.63in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP12013211Q
Zoro #
G512993569
UPC #
-
Country of Origin
United States

Dimensions

Height
10in
Length
11.63in

Description

The SxS Refrigerator Evaporator Fan Motor circulates the cold air from the freezer into the fresh food compartment of the refrigerator for sufficient cooling. This part features an incorporated wire harness. When the evaporator fan fails, it often generates a lot of noise in the freezer area. In order to start the repair, you'll need to remove the ice bucket, all racks, rails and mounting clips if applicable from the freezer in order to access the back panel of the appliance. Installing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: Don't forget to transfer the two rubber grommets over from the old motor to the new for mounting.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Evaporator Fan Motor. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.