Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP12544002 Whirlpool Refrigerator Inlet Valve

  • Mfr # WP12544002

  • Zoro # G112993594


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Height
3.3858in
Length
4.4094in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP12544002
Zoro #
G112993594
UPC #
-
Country of Origin
United States

Dimensions

Height
3.3858in
Length
4.4094in

Description

This Refrigerator Water Inlet Valve Assembly supplies water to the ice maker and water dispenser in the refrigerator. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the refrigerator's water supply. Safely store any food that could deteriorate while the power is off.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Water Inlet Valve Assembly. Tools Needed: Specialized Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.