Zoro Homepage

WP12550115Q Whirlpool Door Gasket

  • Mfr # WP12550115Q

  • Zoro # G012993830


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Height
2.38in
Length
36in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP12550115Q
Zoro #
G012993830
UPC #
-
Country of Origin
United States

Dimensions

Height
2.38in
Length
36in

Description

The SxS Refrigerator Door Gasket, White is a new rubber door seal for the fresh food section of your appliance. If the refrigerator door doesn't close properly or you can feel cold air escaping the appliance, replacing the rubber gasket may alleviate these issues. Note that door seal gaskets may also compress over time, causing the refrigerator to work harder to maintain a constant, cool temperature. Frost may accumulate inside the appliance as a result of this issue. Installing this part will require basic hand tools, minor disassembly of the refrigerator and novice repair experience. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. You must also turn off the water supply to the refrigerator to complete this installation. Note that the gasket may arrive with some dents and creases, laying the part in the sun or soaking it in warm water will help to soften the rubber. Recommended Item: SxS Refrigerator Freezer Door Gasket item WP12550116Q. Measures 23-3/4 x 31-1/2.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Door Gasket, White. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.