Zoro Homepage

WP12568001 Whirlpool Filter Cover

  • Mfr # WP12568001

  • Zoro # G912993732


product price: $52.59
/ea

Key Features

Height
2.1259in
Length
13.622in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP12568001
Zoro #
G912993732
UPC #
-
Country of Origin
United States

Dimensions

Height
2.1259in
Length
13.622in

Description

The Refrigerator Water Filter Housing is a white plastic part that surrounds and protects the appliance's water filter. This cover measures approximately 4 x 13 and is designed to be used with many refrigerator brands; check to see if your model number is compatible. To remove the existing cover, press the forward tab to release the front of the part and then flex the mounting pins at the back of the cover. To install the new part, connect the right rear pin first, then secure the left pin and snap the front tab into place. Replacing this part will not require tools, disassembly of the refrigerator or repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also turn off the refrigerator's water supply before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Water Filter Housing. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.