Zoro Homepage

WP12956202 Whirlpool Refrigerator Reservoir

  • Mfr # WP12956202

  • Zoro # G112993419


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
2.244in
Length
30.1181in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP12956202
Zoro #
G112993419
UPC #
-
Country of Origin
United States

Dimensions

Height
2.244in
Length
30.1181in

Description

The French Door Refrigerator Water Tank Assembly includes the water filter head with by-pass plug and main water supply male fitting. This tank is located inside the refrigerator and holds chilled water inside the appliance before it exits the water dispenser. This part can be used to replace a malfunctioning or cracked water tank assembly. Installing this part will require basic tools, some disassembly of the refrigerator and novice repair experience. Remember to unplug refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also turn off the refrigerator's water supply before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 French Door Refrigerator Water Tank Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.