Zoro Homepage

WP2001264 Whirlpool Refrigerator Drip Pan

  • Mfr # WP2001264

  • Zoro # G012993427


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
18.57in
Height
2.57in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2001264
Zoro #
G012993427
UPC #
-
Country of Origin
United States

Dimensions

Length
18.57in
Height
2.57in

Description

The Built-In Refrigerator Drip Tray sits at the bottom of the cabinet and collects water that runs out of the drain line during the defrost cycle. This dark gray plastic part measures approx. 16-3/4 W x 18-1/2 D x 2-1/2 H . This part is designed to be used with select built-in KitchenAid stainless-steel refrigerators; check to see if your model is compatible. Installing this part will require basic hand tools, minor disassembly of the refrigerator and novice repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Built-In Refrigerator Drip Tray. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.