Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP206680 Whirlpool Inlet Hose

  • Mfr # WP206680

  • Zoro # G712993444


product price: $61.85
/ea

Key Features

Height
2.2834in
Length
11.0236in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP206680
Zoro #
G712993444
UPC #
-
Country of Origin
United States

Dimensions

Height
2.2834in
Length
11.0236in

Description

The Washer Injector Tube Assembly carries the water from the fill valve to the wash tub during the cleaning cycle. This kit includes injector hose kit with air gap assembly and features a top mounting style injector sleeve. If your washer is leaking water during operation, replacing this part may alleviate the issue. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Injector Tube Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.