Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP21001915 Whirlpool Tub Hose

  • Mfr # WP21001915

  • Zoro # G712994373


product price: $25.15
/ea

Key Features

Length
16.5in
Height
1.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP21001915
Zoro #
G712994373
UPC #
-
Country of Origin
United States

Dimensions

Length
16.5in
Height
1.75in

Description

The Top Load Washer Tub to Pump Hose stretches from the lower tub into the drain pump and helps remove waste water from the appliance during operation. If you notice that your tub is leaking during the wash cycle, check the the hose for holes. If the tube does have a hole or crack in it, the part needs to be replaced. Measures 20in long. Installing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Tub to Pump Hose. Tools Needed: Multi screwdriver, pliers and putty knife certain models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.