Zoro Homepage

WP21001950 Whirlpool Drive Motor

  • Mfr # WP21001950

  • Zoro # G912994371


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
7.25in
Length
18.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP21001950
Zoro #
G912994371
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25in
Length
18.5in

Description

This Top Load Washer Motor Drive Assembly includes the motor and the motor shield. This 1/2 horsepower drive motor has two shafts - one shaft drives the drain pump, and the other shaft drives the transmission. The motor causes your washer to spin and agitate properly during the washing cycle. If your washer no longer spins or agitates, the motor may be worn out or damaged and replacing it may alleviate these issues. To access the part, you'll first need to remove the drive belt by tilting the machine back rest it on something secure or have a friend assist. Remove the drive belt at the bottom of the washer by rotate the transmission pulley counter clockwise and pulling out on the edge of the belt. Then you will disassemble the rest of the washer including the front panel. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Motor Drive Assembly. Tools Needed: Multi screwdriver, putty knife, ratchet with extension and 3/8 socket, pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.