Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP210684 Whirlpool Levelling Leg Pad

  • Mfr # WP210684

  • Zoro # G712994335


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Height
0.5118in
Length
1.5748in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP210684
Zoro #
G712994335
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5118in
Length
1.5748in

Description

This Top Load Washer Leveling Leg Pad is a gray plastic part that allows your appliance to sit perfectly flat. Install the new leveling leg pad and test to see if you have it adjusted properly by putting the appliance on all four legs. Adjust the leveling leg in or out as required if your washer is unsteady. Note that you may need assistance tilting and balancing the appliance while completing this repair. Each pad is sold separately. Replacing this part will require basic hand tools, but no disassembly or repair experience. Check the other three leveling leg pads on your appliance in case they are also damaged or worn and require replacement. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Leveling Leg Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.