Zoro Homepage

WP213045 Whirlpool Tub to Pump Hose

  • Mfr # WP213045

  • Zoro # G412994642


product price: $32.15
/ea

Key Features

Length
12.244in
Height
1.8897in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP213045
Zoro #
G412994642
UPC #
-
Country of Origin
United States

Dimensions

Length
12.244in
Height
1.8897in

Description

The Top Load Washer Tub to Pump Hose stretches from the lower tub into the drain pump and helps remove waste water from the appliance during operation. If water is leaking from the bottom of the washer, the current hose could be cracked or damaged and require replacement. Installing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Tub to Pump Hose. Tools Needed: Multi screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.