Zoro Homepage

WP2152713 Whirlpool Refrigerator Solenoid

  • Mfr # WP2152713

  • Zoro # G312994711


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Height
1.5748in
Length
3.7795in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2152713
Zoro #
G312994711
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5748in
Length
3.7795in

Description

This SxS Refrigerator Ice Dispenser Solenoid shifts the ice container deflector to dispense crushed ice or cubed ice. In order to access the part, open the freezer door and remove the ice bucket from the freezer by lifting it up and pulling it out. Remove the four screws from the panel below the ice bucket and release the wire harness to remove the assembly out of the freezer. Disconnect the wires from the solenoid and remove the two screws holding the old solenoid into the housing. This kit includes the solenoid, the arm assembly, and two mounting screws. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part. Also, make sure to turn the water source to the refrigerator completely off before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Ice Dispenser Solenoid. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.