Zoro Homepage

WP2161491 Whirlpool Crisper Drawer Cover

  • Mfr # WP2161491

  • Zoro # G412994550


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Length
21.2992in
Height
2.874in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2161491
Zoro #
G412994550
UPC #
-
Country of Origin
United States

Dimensions

Length
21.2992in
Height
2.874in

Description

The SxS Refrigerator Deli Drawer Shelf Frame supports and covers the deli drawer, while serving as an additional shelf inside the appliance. The frame includes 2 front roller eyelets, 2 rollers and mounting screws, but does not include the shelf glass. The part measures 17 x 15 and is designed to be used with compatible white KitchenAid brand side-by-side refrigerators. Replacing this part will not require tools, disassembly of the appliance or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Deli Drawer Shelf Frame. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.