Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP216201 Whirlpool Rubber Injector Valve

  • Mfr # WP216201

  • Zoro # G012994554


product price: $11.75
/ea

Key Features

Length
3.1496in
Height
1.3385in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP216201
Zoro #
G012994554
UPC #
-
Country of Origin
United States

Dimensions

Length
3.1496in
Height
1.3385in

Description

The Top Load Washer Injector Tube controls the flow rate of the water from the fill valve to the wash tub during the cleaning cycle. If your washer is leaking water from the top left corner of the outer tub during operation, replacing the injector tube may alleviate this issue. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the washing machine before installing this part. Also make sure you turn off your hot and cold water supplies. Recommended Items: For the complete kit that includes 1 injector tube, 1 nozzle and 2 clamps, purchase item 12001677. The nozzle is sold separately under item WP213015. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Injector Tube. Tools Needed: Multi screwdriver, socket with extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.