Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP2162555 Whirlpool Refrigerator Door Handle White

  • Mfr # WP2162555

  • Zoro # G012994592


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Length
28.3464in
Height
4.3307in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2162555
Zoro #
G012994592
UPC #
-
Country of Origin
United States

Dimensions

Length
28.3464in
Height
4.3307in

Description

The Top Freezer Refrigerator Door Handle is a white plastic part that attaches to your refrigerator door to ease with opening and closing the compartment. This part can replace a lost, damaged or stained handle. It is designed to be used specifically with white model refrigerators. Helpful Tips: You may need to cut this part to fit your appliance. Mounting screws are not included with this part and will need to be purchased separately item WP488729. Installing the handle will require basic hand tools, but no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Freezer Refrigerator Door Handle. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.