Zoro Homepage

WP2163629 Whirlpool Refrigerator Door Trim

  • Mfr # WP2163629

  • Zoro # G112994805


product price: $31.45
/ea

Key Features

Height
4.2913in
Length
27.7165in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2163629
Zoro #
G112994805
UPC #
-
Country of Origin
United States

Dimensions

Height
4.2913in
Length
27.7165in

Description

The Refrigerator Door Shelf Rail is a white plastic piece that snaps into place on the door inside door of your appliance, designed to hold small items such as condiments or other jars and bottles. If your appliances current door shelf trim is lost, damaged or stained, replacing this part may alleviate these issues. Replacing this part will require no disassembly or repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Door Shelf Rail. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.