Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP2180325 Whirlpool Dispenser Grille

  • Mfr # WP2180325

  • Zoro # G212994507


product price: $49.79
/ea

Key Features

Height
0.5in
Length
8.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2180325
Zoro #
G212994507
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5in
Length
8.75in

Description

The Refrigerator Drip Tray catches water that drips from the dispenser during use. This black plastic part simply slides into place under the dispenser and measures approximately 9 W x 4-1/2 D. The tray can be used in select side-by-side KitchenAid refrigerators; check to see if your model number is compatible. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Drip Tray. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.