Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP2196157 Whirlpool Fill Tube

  • Mfr # WP2196157

  • Zoro # G512994849


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Length
9.87in
Height
1.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2196157
Zoro #
G512994849
UPC #
-
Country of Origin
United States

Dimensions

Length
9.87in
Height
1.25in

Description

The SxS Refrigerator Ice Maker Fill Tube Fitting could be cracked or damaged and may start to leak. Replacing this part may alleviate the issue.The fill tube is approximately 10 long and can be cut to the length of the old fitting. Includes a 1/4 plastic nut and a metal insert for installation. Before beginning the installation, put a towel down on the floor in case of leaking water when disconnecting the water line from the back of the fridge. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the refrigerator before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Ice Maker Fill Tube Fitting. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.