Zoro Homepage

WP2196190 Whirlpool Shelf Retainer Bar Support

  • Mfr # WP2196190

  • Zoro # G312995015


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Length
4in
Height
0.87in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2196190
Zoro #
G312995015
UPC #
-
Country of Origin
United States

Dimensions

Length
4in
Height
0.87in

Description

The Refrigerator Shelf Retainer Bar End Cap, left side, connects to the retainer bar on your refrigerator's door shelf, and attaches it to the refrigerator door. If your shelf retainer bar has become disconnected, a damaged end cap could be the cause. To remove the end cap, first unhook the release tab on both ends of the retainer bar. Slide out the bar and the end caps, and slide out the defective cap. Now, simply replace the end cap and snap the bar with end caps back in place on the refrigerator door. This part is made of white plastic and is sold individually. Installation will require basic hand tools, minor disassembly of the unit and novice repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Shelf Retainer Bar End Cap, Left Side. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.