Zoro Homepage

WP2198628 Whirlpool Seal

  • Mfr # WP2198628

  • Zoro # G312994995


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Height
1.1811in
Length
3.7795in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2198628
Zoro #
G312994995
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1811in
Length
3.7795in

Description

This Refrigerator Ice Dispenser Drive Shaft Seal protects the auger motor from air and moisture that could leak down the drive shaft from the ice bin. If the existing seal is damaged, allowing moisture to enter the motor and causing the ice dispenser to stop working, replacing this part may alleviate the issue. This small white plastic part measures approx. 1-1/8 D. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the refrigerator's water supply.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Ice Dispenser Drive Shaft Seal. Tools Needed: 1/4 socket with ratchet and standard pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.