Zoro Homepage

WP2198677 Whirlpool Refrigerator Connector

  • Mfr # WP2198677

  • Zoro # G512994993


product price: $17.39
/ea

Key Features

Length
1.25in
Height
0.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2198677
Zoro #
G512994993
UPC #
-
Country of Origin
United States

Dimensions

Length
1.25in
Height
0.5in

Description

This Refrigerator Water Tube Fitting connects lines that supply water to components such as the ice maker and water dispenser. If the fitting is damaged or cracked, replacing this part may alleviate the issue. This is a 1/4 to 1/4 quick connect fitting. Note: Safely store any food that could deteriorate while the power is off. Installing this part will require basic tools, considerable disassembly of the refrigerator and prior repair experience. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also turn off the refrigerator's water supply before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Water Tube Fitting. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.