Zoro Homepage

WP22001252 Whirlpool Timer

  • Mfr # WP22001252

  • Zoro # G712994922


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
6.88in
Length
4.57in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP22001252
Zoro #
G712994922
UPC #
-
Country of Origin
United States

Dimensions

Height
6.88in
Length
4.57in

Description

The Top Load Washer Timer controls the appliance's wash cycle operations, including filling, soaking, washing, spinning and rinsing. If your washer is no longer progressing properly through each cycle, you may need to replace the assembly with this item. Installing the timer will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Timer. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.