Zoro Homepage

WP22002437 Whirlpool Water Valve

  • Mfr # WP22002437

  • Zoro # G912994913


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Height
5.75in
Length
11.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP22002437
Zoro #
G912994913
UPC #
-
Country of Origin
United States

Dimensions

Height
5.75in
Length
11.75in

Description

This Front Load Washer Water Inlet Valve lets the hot and cold water into your washing machine and distributes it around to the dispensers. If the current 4-coil valve is leaking water on the floor or the solenoids are damaged, this part will need to be replaced. Usually, a long or slow fill cycle is often due to a restricted water valve. Please note: The valve should never be disassembled and cleaned, only replaced. Replacing this part will require basic hand tools, some disassembly of the washer and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn the water supply off to the water and place a towel down when removing the hot and cold fill hoses from the valve. Recommended Item: Also consider replacing the fill hoses item 8212487RP at the same time you complete this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Water Inlet Valve. Tools Needed: Multi screwdriver, standard pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.