Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP22003059 Whirlpool Pump Motor

  • Mfr # WP22003059

  • Zoro # G012989956


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length
5.5118in
Height
4.2913in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP22003059
Zoro #
G012989956
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5118in
Height
4.2913in

Description

The Washer Drain Pump removes waste water from the appliance during the cleaning cycle. It also houses a large filter which can be cleaned with affresh washing machine cleaner once a month. If water is leaking onto the floor from the pump, the body of the drain pump may be cracked and replacing it may alleviate this issue. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the washing machine before installing this part. Also make sure you turn off your hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Drain Pump. Tools Needed: Multi screwdriver, 1/4 nut driver, wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.