Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP22003275 Whirlpool Inner Door Panel

  • Mfr # WP22003275

  • Zoro # G612989936


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Height
22.6771in
Length
21.4173in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP22003275
Zoro #
G612989936
UPC #
-
Country of Origin
United States

Dimensions

Height
22.6771in
Length
21.4173in

Description

The Front Load Washer Inner Door Panel, White, measures 22 long and replaces a cracked or damaged plastic panel. In order to access the part, open the front door of the washer and remove the door by removing the screws that hold the hinges in place. Set the door on a sturdy work surface and then remove the additional outside screws that hold the panel in place. Then separate the outer panel from the inner panel. You'll need to transfer the metal mounting brackets from the old inner panel to the new inner panel. Installing this part will require basic hand tools, some disassembly of the washer and novice repair experience. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Inner Door Panel, White. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.