Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP22003834 Whirlpool Water Inlet Valve

  • Mfr # WP22003834

  • Zoro # G212990660


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
4.75in
Height
5.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP22003834
Zoro #
G212990660
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75in
Height
5.88in

Description

This Top Load Washer Water Inlet Valve Assembly allows hot and cold water to fill in the washer. This assembly includes the hot and cold water valves with a built-in thermistor that monitors the water inlet temperature and relays the information back to the washer's control board. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your hot and cold water supplies. Recommended Item: Consider replacing the hot and cold Fill Hoses item 8212487RP at the same time as this repair. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Water Inlet Valve Assembly. Tools Needed: Multi screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.