Zoro Homepage

WP2203771 Whirlpool Refrigerator Door Hinge

  • Mfr # WP2203771

  • Zoro # G712990283


product price: $45.49
/ea

Key Features

Length
5.5511in
Height
1.3779in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2203771
Zoro #
G712990283
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5511in
Height
1.3779in

Description

This SxS Refrigerator Top Hinge is made of metal and is approximately 5 inches by 3-1/4 inches in size. This hinge is for the right side of the refrigerator door only. The left side hinge is sold separately. The top hinge allows your refrigerator door to open and close properly. If your door is hanging strangely, or if the door won't open or close properly, you may need to replace the top hinge. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Top Hinge, Right Side. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.