Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP2212363 Whirlpool Refrigerator Motor

  • Mfr # WP2212363

  • Zoro # G012990433


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
5.7086in
Height
5.0393in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2212363
Zoro #
G012990433
UPC #
-
Country of Origin
United States

Dimensions

Length
5.7086in
Height
5.0393in

Description

The Refrigerator Auger Motor powers the arm inside the ice bucket assembly, allowing ice to flow freely from the dispenser in the front of the appliance. If the auger in your freezer is no longer dispensing the ice properly, replacing this part may alleviate the issue. This part includes the mounting screws needed for installation. Note that in some refrigerator models the new motor will not fit into the original bracket. If you run into this issue during installation, order item 4546350 for the new bracket. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also turn off the refrigerator's water supply before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Auger Motor. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.