Zoro Homepage

WP2216112 Whirlpool Damper Control Assembly

  • Mfr # WP2216112

  • Zoro # G812990442


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Height
6.2992in
Length
5.3149in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2216112
Zoro #
G812990442
UPC #
-
Country of Origin
United States

Dimensions

Height
6.2992in
Length
5.3149in

Description

This SxS Refrigerator Air Diffuser Assembly channels and controls the cold airflow from the freezer compartment into the refrigerator compartment.The Air Diffuser is located in the wall between the freezer and the refrigerator. If your refrigerator is not keeping the correct temperature, this part may need to be replaced. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the refrigerator's water supply. Safely store any food that could deteriorate while the power is off.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Air Diffuser Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.