Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP2221946W Whirlpool Door Handle White

  • Mfr # WP2221946W

  • Zoro # G712991112


product price: $73.15
/ea

Key Features

Length
3.44in
Height
23.94in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2221946W
Zoro #
G712991112
UPC #
-
Country of Origin
United States

Dimensions

Length
3.44in
Height
23.94in

Description

The Refrigerator Door Handle is a white plastic part that attaches to the your refrigerator door to ease with opening and closing the compartment. This replacement part is easy to install and can replace a lost, damaged or stained handle. Note that the mounting screws are not included with this part and will need to be purchased separately. Item WP489357 and 8281146 Replacing this part will require basic hand tools, but no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Door Handle, White. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.