Zoro Homepage

WP2254618 Whirlpool Center Door Hinge

  • Mfr # WP2254618

  • Zoro # G312991192


product price: $30.95
/ea

Key Features

Length
4.61in
Height
1.77in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2254618
Zoro #
G312991192
UPC #
-
Country of Origin
United States

Dimensions

Length
4.61in
Height
1.77in

Description

This Refrigerator Center Door Hinge makes for smooth opening and closing of your freezer door. If the hinge has been damaged or has worn out making opening and closing the door difficult, this part may need to be replaced. To replace the old hinge, you'll first need to remove the freezer door. After the freezer door is removed, tape the refrigerator door shut and then remove the screws from the center hinge, just loosening the third screw. You'll slide the refrigerator door to the left slightly to remove the hinge. Check the washers on the hinge sold separately. They may also need to be replaced. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing. Recommended Item: Refrigerator Center Hinge Washer item WP489467. Each washer is sold separately.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Center Door Hinge. Tools Needed: Multi screwdriver, 5/16 wrench, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.