Zoro Homepage

WP2262441 Whirlpool Refrigerator Glass Shelf

  • Mfr # WP2262441

  • Zoro # G112990890


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Height
1.2992in
Length
27.3228in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2262441
Zoro #
G112990890
UPC #
-
Country of Origin
United States

Dimensions

Height
1.2992in
Length
27.3228in

Description

The Top Freezer Refrigerator Glass Shelf is a sturdy glass surface that sits above your crisper drawers in compatible brand refrigerators. The glass shelf fits directly into the existing white plastic border to prevent spills from seeping through. This part measures approx. 27-1/4 x 21-1/3. Replacing the shelf will not require tools, disassembly of the appliance or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Freezer Refrigerator Glass Shelf. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.