Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP2266727 Whirlpool Refrigerator Door Trim

  • Mfr # WP2266727

  • Zoro # G012990808


product price: $50.45
/ea

Key Features

Height
1in
Length
22in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2266727
Zoro #
G012990808
UPC #
-
Country of Origin
United States

Dimensions

Height
1in
Length
22in

Description

The Refrigerator Door Shelf Bar is a white metal shelf that attaches to the inner door of the appliance and is typically used to hold jars and bottles that would take up space in the main section of the refrigerator. To install, you must snap the shelf into brackets at both ends to secure it to the refrigerator's door. You'll remove the end caps from the old bar to use them with the new bar. Replacing this part will require basic hand tools or repair experience. Remember to unplug the appliance or shut off the house circuit breaker for the appliance before installing. Helpful Tip: This design of this item may differ slightly from the original part. Sometimes the new bar is longer than the old and needs to be shortened.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Door Shelf Bar. Tools Needed: Multi screwdriver, needle nose pliers, sheet metal cutters, marker, ruler if new bar needs to be shortened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.