Zoro Homepage

WP2266738 Whirlpool Refrigerator Door Trim

  • Mfr # WP2266738

  • Zoro # G112990821


product price: $60.39
/ea

Key Features

Length
28.0314in
Height
4.5669in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2266738
Zoro #
G112990821
UPC #
-
Country of Origin
United States

Dimensions

Length
28.0314in
Height
4.5669in

Description

The SxS Refrigerator Door Shelf Bar is a white plastic shelf that attaches to the inner door of the appliance and is typically used to hold jars and bottles that would take up space in the main section of the refrigerator. Constructed of durable white plastic, this part measures approx. 22 L x 2 W. To install, you must snap the shelf into brackets at both ends to secure it to the refrigerator's door. Helpful Tip: This design of this item may differ slightly from the original part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Door Shelf Bar. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.