Zoro Homepage

WP2313637 Whirlpool Cutting Grid Assembly

  • Mfr # WP2313637

  • Zoro # G312991529


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Height
4in
Length
12.44in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2313637
Zoro #
G312991529
UPC #
-
Country of Origin
United States

Dimensions

Height
4in
Length
12.44in

Description

This Refrigerator Ice Cutter Grid Complete Assembly is located within the main unit of the ice maker, and contains thin, heated wires that slice the ice into cubes that are then deposited in the ice bin. If the cutter grid is broken, ice can back up within the ice maker. This part is sold as a complete assembly and is used with freestanding ice makers. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Ice Cutter Grid Complete Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.