Zoro Homepage

WP2319264T Whirlpool Door Gasket

  • Mfr # WP2319264T

  • Zoro # G212991339


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
29.5275in
Length
17.9527in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2319264T
Zoro #
G212991339
UPC #
-
Country of Origin
United States

Dimensions

Height
29.5275in
Length
17.9527in

Description

This Top Freezer Refrigerator Fresh Food Door Gasket is on the inner door panel and creates a seal around the door to prevent warm air from entering the refrigerator. If cold air is leaking out of the refrigerator or frost is accumulating inside the appliance, replacing this part may alleviate these issues. This gasket is white in color and is designed to be used with compatible white top-mount refrigerators. To remove any creases or wrinkles from the new gasket, set it in the sun or hot water for a few minutes. Replacing this part will require no disassembly or repair experience. You must unplug the appliance or shut off the house circuit breaker before installing. Also turn off the refrigerator's water supply before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Freezer Refrigerator Fresh Food Door Gasket. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.