WP2319266T Whirlpool Refrigerator FIP Gasket

  • Mfr # WP2319266T

  • Zoro # G012991324


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Height
2.5196in
Length
30.2362in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2319266T
Zoro #
G012991324
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5196in
Length
30.2362in

Description

This SxS Refrigerator Door Gasket is on the inner door panel of your freezer and creates a seal around the door to prevent warm air from entering the refrigerator. If this gasket is worn out, cold air will leak out of the freezer. As a result, the freezer may run longer in an attempt to cool down, or frost may accumulate. Replacing it may alleviate these issues. This gasket is black and designed to be used with compatible side-by-side refrigerators. To remove any creases or wrinkles from the new gasket, set it in the sun or hot water for a few minutes. Replacing this part will require no disassembly or repair experience. You must unplug the appliance or shut off the house circuit breaker before installing. Also turn off the refrigerator's water supply before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Door Gasket. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.