Zoro Homepage

WP2323603 Whirlpool Refrigerator Motor

  • Mfr # WP2323603

  • Zoro # G612991335


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Height
5.88in
Length
4.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP2323603
Zoro #
G612991335
UPC #
-
Country of Origin
United States

Dimensions

Height
5.88in
Length
4.75in

Description

The SxS Refrigerator Auger Motor powers the arm inside the ice bucket assembly, allowing ice to flow freely from the dispenser in the front of the appliance. If the auger in your freezer is no longer dispensing the ice properly, replacing this part may alleviate the issue. This part is 120V motor and does not include the mounting screws. Installing the auger motor will require basic hand tools, some disassembly of the refrigerator and novice repair experience. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. You must also turn off the water supply to the appliance to complete this installation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Auger Motor. Tools Needed: Multi screwdriver, socket and needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.