Zoro Homepage

WP279368 Whirlpool Hi-Temp Silcone Rubber Adhesive

  • Mfr # WP279368

  • Zoro # G512991473


product price: $44.39
/ea

Key Features

Height
1.25in
Length
5.62in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP279368
Zoro #
G512991473
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25in
Length
5.62in

Description

This High Temperature Adhesive is a silicone rubber adhesive that can be used on door gaskets, felt seals and more.This is a 2-oz tube and the adhesive is white.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 High Temperature Adhesive Tube. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.