Zoro Homepage

WP285655 Whirlpool Hose Clamp

  • Mfr # WP285655

  • Zoro # G712991365


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Height
0.75in
Length
2.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP285655
Zoro #
G712991365
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75in
Length
2.25in

Description

This Top Load Washer Water Hose Clamp is a small metal part that holds the end of the water hose in place to prevent the hose from leaking water. If your appliance's current hose clamp is damaged or missing, replacing this part may alleviate the issue. Installing the part will not require hand tools, disassembly of the washing machine or repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installation. Also be sure to shut off the hot and cold water supplies and remove the existing hose from the appliance. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Water Hose Clamp. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.