Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP3-81329 Whirlpool Refrigerator Defrost Timer

  • Mfr # WP3-81329

  • Zoro # G412991351


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Height
1.4566in
Length
4.685in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP3-81329
Zoro #
G412991351
UPC #
-
Country of Origin
United States

Dimensions

Height
1.4566in
Length
4.685in

Description

The Freezer Defrost Timer manages the automatic defrost cycle in your appliance's freezer compartment. If the timer isn't advancing like it should or triggering your freezer to enter defrost mode, replacing this part may alleviate the issue. Note that this part does not include the defrost timer knob, but you can purchase it separately. This defrost timer is compatible with many refrigerator and freezer brands and models; check your model number to confirm compatibility. Installing this part will require basic hand tools, minor disassembly of the freezer and novice repair experience. Remember to unplug the freezer or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Freezer Defrost Timer. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.