Zoro Homepage

WP302868 Whirlpool Screw

  • Mfr # WP302868

  • Zoro # G112991378


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Height
1.0629in
Length
1.1811in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP302868
Zoro #
G112991378
UPC #
-
Country of Origin
United States

Dimensions

Height
1.0629in
Length
1.1811in

Description

This Dishwasher Screw is used to secure the kickplate to the front of the appliance. This black metal screw measures 1/2 L and is specifically designed to be used with black appliances. Note that you will need 2 screws to secure the kickplate to the front of the appliance; each screw is sold separately. Using this part will require basic hand tool and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Screw. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.